1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
SM20OPN LINEAR BEARING 20MM
Thomson Linear Motion Accessorie
MI ITEM #
07478798
MFR #
SM20OPN LINEAR BEARING 20MM
Price
$46.22
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) SM20OPN LINEAR BEARING 20MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
SM20OPN LINEAR BEARING 20MM
Thomson Linear Motion Accessorie
MI ITEM #
07478798
MFR #
SM20OPN LINEAR BEARING 20MM
Mfr description
SM20OPN LINEAR BEARING SEAL 20MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.22
/each
Add to Cart
Specifications
Dimensions
Size
20 mm
Details
Harmonization Code
8484.10.0000
Manufacturer Upc Number
662486933380
Material
Rubber, Steel
UPC_NO
662486933380
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items