Motion
J260MG
J260MG
Mi Item #07478820
MFR #J260MG
Price$106.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J260MG
Mi Item #07478820
MFR #J260MG

Mfr description
J260MG LOCK JOINT PLIERS - 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.52/each

Specifications

Dimensions

  • Jaw Length
    2.1250 in
  • Jaw Thickness
    19/64 in
  • Jaw Width
    1-7/64 in
  • Length
    9-27/32 in
  • Maximum Jaw Opening
    2.2500 in
  • Overall Length
    9.8438 in
  • Weight
    0.76 lbs

Details

  • Adjustment Type
    Lock Joint Piler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)