Specifications
Dimensions
- Bore Diameter0.3750 in
- Inside Diameter0.3750 in
- Maximum P Value2000
- Maximum PV Value50000
- Outside Diameter0.5000 in
- Overall Length0.2500 in
Details
- Bearing MaterialPowdered Metal
- Bushing TypePlain Sleeve
- Manufacturer Catalog
- Material SpecificationSAE 841 Bronze
- Max V Value1200
- Operating Temperature Range10 to 220 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypePlain Sleeve
- Standards MetASTM B438 Grade 1 Type II