Motion
EE240X25

LIFT-ALL
EE240X25

BLUE EYE & EYE 25' TUFLEX POLY ROUNDSLING
MI ITEM #07479224
MFR #EE240X25
Price$753.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE240X25

BLUE EYE & EYE 25' TUFLEX POLY ROUNDSLING
MI ITEM #07479224
MFR #EE240X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$753.17/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Weight
    37.5 lbs

Details

  • Choker Capacity
    17000 lbs
  • Color
    BLUE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886909604
  • Material
    POLYESTER
  • Nominal Break Strength
    21200 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886909604
  • Vertical Capacity 90
    21200 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE240X25 E/E ROUND SLING TUFLEX
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought