Motion
HERA55ES 10.77 143TC 1.938

HUB CITY INC
HERA55ES 10.77 143TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 10.77:1 Ratio, 3.675 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
Mi Item #07479321
MFR #HERA55ES 10.77 143TC 1.938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55ES 10.77 143TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 10.77:1 Ratio, 3.675 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
Mi Item #07479321
MFR #HERA55ES 10.77 143TC 1.938

Mfr description
0250-54654 HERA55ES 10.77 143TC 1.938
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Length
    10.5200 in
  • Housing Width
    7.5000 in
  • Input Size
    0.8760 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output Torque
    4500 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    10:1
  • Output Size
    1.9380 in
  • Ratio
    10.77:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    82.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    12.8900 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55ES 10.77 143TC 1.938
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798761077
  • Max Input Horsepower
    12.8900 hp
  • Mounting Type
    ES
  • Output RPM
    162.5 rpm
  • Output Torque
    4500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA55
  • Style
    ES
  • UPC_NO
    662798761077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)