Motion
96671
SECURITY CHECK MKR BLU
MI ITEM #07479347
MFR #96671
Your Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SECURITY CHECK MKR BLU
MI ITEM #07479347
MFR #96671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$7.05/each(List $14.10)

Overview

Mfr description
96671 SECURITY CHECK MARKER- BLU
  • Paint marks crack for visual indication of loosening or tampering of bolts and parts.
  • Each tube packed with extended plastic tip.
  • Dry to touch: 15 minutes
  • Full Cure: 4 days
  • Comes in eight high-visibility colors
  • Larger volume tube holds 70% more paint than leading competitor
  • Marking range: -4°F to 158°F, (20°C to 70°C )
  • Mark temperature resistance: 392°F. (200°C)
  • Industry Uses: Automotive-OEM-Tire and Retread-Metal Production

Specifications

  • Color
    Blue
  • Harmonization Code
    9608300039
  • Manufacturer Upc Number
    048615966717
  • UPC_NO
    048615966717
  • Weight
    0.185 lbs
  • Width
    1.25 in
  • Length
    6.25 in
  • Height
    1.25 in
  • Country of Origin
    FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text