Motion
96675
Markal® Security Check Marker - Purple, 48 per pack
MI ITEM #07479351
MFR #96675
Your Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® Security Check Marker - Purple, 48 per pack
MI ITEM #07479351
MFR #96675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$7.05/each(List $14.10)

Overview

Mfr description
96675 SECURITY CHECK MARKER- PRP
  • Paint marks crack for visual indication of loosening or tampering of bolts and parts.
  • Each tube packed with extended plastic tip.
  • Dry to touch: 15 minutes
  • Full Cure: 4 days
  • Comes in eight high-visibility colors
  • Larger volume tube holds 70% more paint than leading competitor
  • Marking range: -4°F to 158°F, (20°C to 70°C )
  • Mark temperature resistance: 392°F. (200°C)
  • Industry Uses: Automotive-OEM-Tire and Retread-Metal Production

Specifications

  • Color
    Purple
  • Harmonization Code
    9609.10.0000
  • Manufacturer Upc Number
    048615966755
  • UPC_NO
    048615966755
  • Weight
    9.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text