Motion
25RCUT 25 RIV 51P LG

PEER CHAIN
25RCUT 25 RIV 51P LG

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 51 pitches Length
MI ITEM #07479520
MFR #25RCUT 25 RIV 51P LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25RCUT 25 RIV 51P LG

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 51 pitches Length
MI ITEM #07479520
MFR #25RCUT 25 RIV 51P LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    51 pitches
  • Pin Diameter
    0.091 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    1036 ft-lbs
  • Weight
    lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard

Overview

Mfr description
25RCUT 25 RIV 51P LG CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought