Motion
7310 BECAM

SKF
7310 BECAM

50 mm Bore, 110 mm OD, 27 mm Width, Open, 40 ° Contact Angle
Mi Item #07479678
MFR #7310 BECAM
Price$393.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7310 BECAM

50 mm Bore, 110 mm OD, 27 mm Width, Open, 40 ° Contact Angle
Mi Item #07479678
MFR #7310 BECAM

Mfr description
7310 BECAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.22/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    27 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.592 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7310 BECAM
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Small axial clearance
  • Manufacturer Upc Number
    7316577150615
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577150615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)