Motion
1878 3/32 HD JOBBER BLK&GOLD

GREENFIELD INDUSTRIES
1878 3/32 HD JOBBER BLK&GOLD

0.0938 in, High Speed Steel Material, 1.2500 in Flute, 135 ° Point Angle
Mi Item #07479847
MFR #1878 3/32 HD JOBBER BLK&GOLD
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1878 3/32 HD JOBBER BLK&GOLD

0.0938 in, High Speed Steel Material, 1.2500 in Flute, 135 ° Point Angle
Mi Item #07479847
MFR #1878 3/32 HD JOBBER BLK&GOLD

Mfr description
C18002 DRILL BIT 3/32 JOBBER B&G HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • Drill Bit Size  
    0.0938 in
  • Flute Length  
    1.2500 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)