Motion
1878 7/64 HD JOBBER BLK&GOLD

GREENFIELD INDUSTRIES
1878 7/64 HD JOBBER BLK&GOLD

0.1094 in, High Speed Steel Material, 1.5000 in Flute, 135 ° Point Angle
MI ITEM #07479848
MFR #1878 7/64 HD JOBBER BLK&GOLD
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1878 7/64 HD JOBBER BLK&GOLD

0.1094 in, High Speed Steel Material, 1.5000 in Flute, 135 ° Point Angle
MI ITEM #07479848
MFR #1878 7/64 HD JOBBER BLK&GOLD

Mfr description
C18003 DRILL BIT 7/64 JOB B&G HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1094 in
  • Flute Length  
    1.5000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)