Motion
1878 3/16 HD JOBBER BLK&GOLD W/FLATS

GREENFIELD INDUSTRIES
1878 3/16 HD JOBBER BLK&GOLD W/FLATS

0.1875 in, High Speed Steel Material, 2.3125 in Flute, 135 ° Point Angle
Mi Item #07479850
MFR #1878 3/16 HD JOBBER BLK&GOLD W/FLATS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1878 3/16 HD JOBBER BLK&GOLD W/FLATS

0.1875 in, High Speed Steel Material, 2.3125 in Flute, 135 ° Point Angle
Mi Item #07479850
MFR #1878 3/16 HD JOBBER BLK&GOLD W/FLATS

Mfr description
C18008 DRILL BIT 3/16 JOBBER B&G HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    0.1875 in
  • Flute Length  
    2.3125 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)