Motion
1878 1/4 HD JOBBER BLK&GOLD W/FLATS

GREENFIELD INDUSTRIES
1878 1/4 HD JOBBER BLK&GOLD W/FLATS

0.2500 in, High Speed Steel Material, 2.7500 in Flute, 135 ° Point Angle
MI ITEM #07479851
MFR #1878 1/4 HD JOBBER BLK&GOLD W/FLATS
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1878 1/4 HD JOBBER BLK&GOLD W/FLATS

0.2500 in, High Speed Steel Material, 2.7500 in Flute, 135 ° Point Angle
MI ITEM #07479851
MFR #1878 1/4 HD JOBBER BLK&GOLD W/FLATS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.98/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2500 in
  • Flute Length  
    2.7500 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats

Overview

Mfr description
C18012 DRILL BIT 1/4 JOB B&G HSS W/FLATS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought