Motion
SYJ712T-5MOZ-01

SMC CORP OF AMERICA
SYJ712T-5MOZ-01

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug without Connector, Body Ported, 1/8 in
Mi Item #07479897
MFR #SYJ712T-5MOZ-01
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712T-5MOZ-01

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug without Connector, Body Ported, 1/8 in
Mi Item #07479897
MFR #SYJ712T-5MOZ-01

Mfr description
SYJ712T-5MOZ-01 VALVE, SOL, BODY PT
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Bracket Included
    No
  • Electrical Entry
    M Plug Without Connector
  • Flow Direction
    3-Way
  • For Use With Series
    SYJ700
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ700
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M Plug Without Connector
  • Wiring Type
    M Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)