Motion
VK3140-BD-01N

SMC CORP OF AMERICA
VK3140-BD-01N

Solenoid-operated Air Control Valve - 4-Way, Base Mounted, 1/8 in
Mi Item #07479902
MFR #VK3140-BD-01N
Price$59.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK3140-BD-01N

Solenoid-operated Air Control Valve - 4-Way, Base Mounted, 1/8 in
Mi Item #07479902
MFR #VK3140-BD-01N

Mfr description
VK3140-BD-01N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.99/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4-Way
  • For Use With Series
    VK3000
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VK3000
  • Valve Series
    VK3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)