Motion
CHAIN ASSY 80-2 X 121P C/L AOE

PEER CHAIN
CHAIN ASSY 80-2 X 121P C/L AOE

Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, Carbon Steel Material, 121 pitches Length
Mi Item #07479908
MFR #CHAIN ASSY 80-2 X 121P C/L AOE
Price$130.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CHAIN ASSY 80-2 X 121P C/L AOE

Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, Carbon Steel Material, 121 pitches Length
Mi Item #07479908
MFR #CHAIN ASSY 80-2 X 121P C/L AOE

Mfr description
120 RIV QUEST X 10 FT A-1 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.71/each

Specifications

Dimensions

  • Overall Length
    121 pitches
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    35273 ft-lbs
  • Weight
    lbs

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    A-1
  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    CHAIN ASSY 80-2 X 121P C/L AOE
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    121
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)