Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push (Tool Required)
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Number Of Ports5
- Number Of Positions2
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- SeriesVQ
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQ5201R-51
- Fluid: air/inert gas
- Operating pressure range: 0.10 - 1.0MPa
- Effective area mm 2 (Cv):2 position metal seal 72.0 (4.0);2 position rubber seal 79.2 (4.4)3 position metal seal 41.4 (2.3) - 72.0 (4.0);3 position rubber seal 45.0 (2.5) - 79.2 (4.4)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time (ms) standard 1W:metal seal 20 or less to 62 or less;rubber seal 25 or less to 75 or less
- Ambient & fluid temperature: metal seal -10 to 50°C;rubber seal -5 to 50°C