Motion
213101
213101 HAND SAW
Mi Item #07480056
MFR #213101
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
213101 HAND SAW
Mi Item #07480056
MFR #213101

Mfr description
213101 HAND SAW
  • Reinforced Metal Frame - Durable frame supports higher tension
  • High-Leverage Tension Knob - Easily reach high tension
  • Internal Blade Storage - Stores up to six extra blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Teeth Per Inch
    15

Details

  • Blade Material
    Steel
  • Color
    Multi
  • Product Types
    Carpentry Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)