Motion
3202 A-ZTN9

SKF
3202 A-ZTN9

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 35 mm OD, 15.9 mm Width, 30 ° Contact, Open
Mi Item #07480249
MFR #3202 A-ZTN9
Price$169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3202 A-ZTN9

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 35 mm OD, 15.9 mm Width, 30 ° Contact, Open
Mi Item #07480249
MFR #3202 A-ZTN9

Mfr description
3202 A-ZTN9 SINGLE SHIELD BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.18/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    30 °
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    15.9 mm
  • Weight
    0.155 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3202 A-ZTN9 SINGLE SHIELD BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573930631
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11.2 kN, 2518 lbf
  • Radial Static Load Capacity
    1530
  • Relubricatable
    No
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573930631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)