Motion
VV5QZ25-0201FC

SMC CORP OF AMERICA
VV5QZ25-0201FC

Vv5qz*5, 1000/2000/3000 Series, Base Mounted Manifold, Connector Kit - 5-Way, Connector Kit, Base Mounted, 1/8 in
Mi Item #07480421
MFR #VV5QZ25-0201FC
Price$46.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-0201FC

Vv5qz*5, 1000/2000/3000 Series, Base Mounted Manifold, Connector Kit - 5-Way, Connector Kit, Base Mounted, 1/8 in
Mi Item #07480421
MFR #VV5QZ25-0201FC

Mfr description
VV5QZ25-0201FC
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.98/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Outlet Size
    3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in Rc
  • Subplate Port Size
    1/8 in Rc

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Connector Kit
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ2000
  • Kit Type
    Connector
  • Manifold Port(s)
    1/8 in Rc
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    2
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPP
  • Series
    VQZ
  • Solenoid Electrical Entry
    Connector Kit
  • Unit Specification
    Manifold
  • Valve Series
    VQZ2000
  • Wire Type
    Connector Kit
  • Wiring Type
    Connector Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)