Motion
QSLV3-1/4-3/8-U

FESTO CORPORATION
QSLV3-1/4-3/8-U

190783 QSLV3-1/4-1/4-U MULTI DISTRIB.
Mi Item #07480482
MFR #QSLV3-1/4-3/8-U
Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
QSLV3-1/4-3/8-U

190783 QSLV3-1/4-1/4-U MULTI DISTRIB.
Mi Item #07480482
MFR #QSLV3-1/4-3/8-U

Mfr description
190783 QSLV3-1/4-1/4-U MULTI DISTRIB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.12/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Outlet Size
    3/8 in

Details

  • Base Type
    Multiple Distributor
  • Body Material
    PBT
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    3
  • Number Of Stations  
    3
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Port Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)