Motion
VP544R-5DZ1-03N-M-X555

SMC CORP OF AMERICA
VP544R-5DZ1-03N-M-X555

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #07480775
MFR #VP544R-5DZ1-03N-M-X555
Price$447.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544R-5DZ1-03N-M-X555

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #07480775
MFR #VP544R-5DZ1-03N-M-X555

Mfr description
VP544R-5DZ1-03N-M-X555 VALVE
  • Safety standard ISO13849-1 certified (corresponding to category 4)
  • Detection of main valve position by safety limit switch
  • Highly reliable construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.23/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    1.3 kg

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)