Motion
MGPM32TN-250AZ

SMC CORP OF AMERICA
MGPM32TN-250AZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #07480907
MFR #MGPM32TN-250AZ
Price$548.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TN-250AZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #07480907
MFR #MGPM32TN-250AZ

Mfr description
MGPM32TN-250AZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke  
    250 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number of Switches
    2
  • Operating Pressure Range
    0.12 MPa, 1 to 17.4 psi, 145.04 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)