Motion
CTR-6.00-R

PCI
CTR-6.00-R

Crowned Cam Follower - CTR-R Series, 6.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07480944
MFR #CTR-6.00-R
Price$843.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-6.00-R

Crowned Cam Follower - CTR-R Series, 6.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07480944
MFR #CTR-6.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$843.00/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    3.2500 in
  • Thread Size
    2-1/2-12
  • Weight
    27.86 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Dual Lip
  • Series
    CTR-R
  • UPC_NO
    841946133120

Overview

Mfr description
CTR-6.00-R CROWNED TRACK ROLLER STUD
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought