Motion
C5-R-42-09-4
Return Idler Complete Assembly - C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #07480947
MFR #C5-R-42-09-4
Price$233.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler Complete Assembly - C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #07480947
MFR #C5-R-42-09-4

Mfr description
C5-R-42-09-4 CEMA C RETURN ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 282 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.73/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    45.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    46.63 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    53 in
  • Weight
    41 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Manufacturer Upc Number
    697950844985
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950844985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)