Motion
VK332-5DO-M5
VALVE, SOLENOID
MI ITEM #07480954
MFR #VK332-5DO-M5
List Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOLENOID
MI ITEM #07480954
MFR #VK332-5DO-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.87/each for your price

Overview

Mfr description
VK332-5DO-M5 VALVE, SOL
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
  • Protective construction: dustproof

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    23 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Valve Function
    Poppet
  • Series
    VK300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text