1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
FFC102
Needle Valve - Steel
MI ITEM #
07481238
MFR #
FFC102
Price
$53.66
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DIXON VALVE & COUPLING CO FFC102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
FFC102
Needle Valve - Steel
MI ITEM #
07481238
MFR #
FFC102
Mfr description
FFC102 1/4" NEEDLE VALVE 10,000PSI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.66
/each
Add to Cart
Specifications
Dimensions
Orifice Size
0.1720 in
Thread Size
1/4 in-18
Details
Body Material
Steel
Material
Steel
Maximum Working Pressure
6000 psi
Seal Material
FKM
Seat Material
Metal-to-Metal Hard Seat
Style
T Design Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items