Motion
NCQ8M200-150-XC4

SMC CORP OF AMERICA
NCQ8M200-150-XC4

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #07481464
MFR #NCQ8M200-150-XC4
Price$76.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8M200-150-XC4

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #07481464
MFR #NCQ8M200-150-XC4

Mfr description
NCQ8M200-150-XC4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.20/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Lead Wire Length
    L - (3 m)
  • Stroke
    150 mm

Details

  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Scraper
  • Manufacturer Catalog
  • Mounting Type
    Screw clearance hole, rear mount
  • Number Of Auto Switches
    1
  • Options
    Heavy Duty Wiper
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)