Overview
Mfr description
NCQ8C200-150-XC4
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke150 mm
- OptionsHeavy Duty Wiper
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Made to OrderScraper
- Mounting TypeRear clevis
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data