Overview
Mfr description
11-CDUJB10-6DM CYLINDER
- Miniature free mount
- Space saving compact cylinder
- Available in 6mm to 10mm bore size
- Clean room
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke6 mm
- Cylinder SeriesCUJ
- Manufacturer Catalog
- Made to OrderYes
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data