Motion
905401
Manual Trolley - 1/4 to 1/2 ton Capacity, 30 in Minimum Curve Radius
MI ITEM #07482564
MFR #905401
Your Price$344.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1/4 to 1/2 ton Capacity, 30 in Minimum Curve Radius
MI ITEM #07482564
MFR #905401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.83/each(List $431.04)

Overview

Mfr description
905401 MANUAL TROLLEY 1/2 TON

Specifications

  • Weight Capacity
    1/4 to 1/2 ton
  • Compatible Beam Flange Type
    Tapered
  • Min Beam Flange Width
    2-5/8 in
  • Max Beam Flange Width
    4-5/8 in
  • Minimum Curve Radius
    30 in
  • Series
    Rigid Mount
  • Wheel Tread Diameter
    3-1/8 in
  • Manufacturer Product Page
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text