Motion
CA2YF80-700Z
CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #07483141
MFR #CA2YF80-700Z
List Price$353.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #07483141
MFR #CA2YF80-700Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$353.10/each for your price

Overview

Mfr description
CA2YF80-700Z

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Stroke
    700 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Tube Material
    Aluminium tube
  • Made to Order
    Yes
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought