Motion
IR3020-N03B
Compacted and Light Weight Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #07483157
MFR #IR3020-N03B
Price$155.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #07483157
MFR #IR3020-N03B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.73/each

Specifications

Dimensions

  • Body Size
    IR3000
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    740 g

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.5 to 116 psi

Overview

Mfr description
IR3020-N03B REGULATOR, PRECISION MODULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought