Motion
01669878
Indicator Positioner & Holder - 4-3/4 Inch Overall Length
Mi Item #07483283
MFR #01669878
Price$108.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator Positioner & Holder - 4-3/4 Inch Overall Length
Mi Item #07483283
MFR #01669878

Mfr description
14-172-1 ADJUSTABLE TRAMMELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.12/each

Specifications

Dimensions

  • Clamping Diameter
    3/8 in
  • Overall Length
    4-3/4 in

Details

  • Fine Adjustment
    No
  • Includes
    Indicator Holder
  • Includes Base
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)