Motion
CDQMA40-100-M9BSDPC

SMC CORP OF AMERICA
CDQMA40-100-M9BSDPC

Compact Air Cylinder - Guide Rod Type, 40 mm Bore, 100 mm Stroke
Mi Item #07483305
MFR #CDQMA40-100-M9BSDPC
Price$257.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA40-100-M9BSDPC

Compact Air Cylinder - Guide Rod Type, 40 mm Bore, 100 mm Stroke
Mi Item #07483305
MFR #CDQMA40-100-M9BSDPC

Mfr description
CDQMA40-100-M9BSDPC
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    100 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    US
  • Cylinder Series
    CQM
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Options
    Stainless Steel Piston Rod & End Nut
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)