Motion
7314 BEGAF

SKF
7314 BEGAF

7314 BEGAF BRG
Mi Item #07483396
MFR #7314 BEGAF
Price$1,664.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7314 BEGAF

7314 BEGAF BRG
Mi Item #07483396
MFR #7314 BEGAF

Mfr description
7314 BEGAF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,664.96/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)