Motion
CDQ2D25-25DCMZ-M9BSDPC

SMC CORP OF AMERICA
CDQ2D25-25DCMZ-M9BSDPC

Compact Cylinderinder, CQ2-Z
Mi Item #07483548
MFR #CDQ2D25-25DCMZ-M9BSDPC
Price$181.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D25-25DCMZ-M9BSDPC

Compact Cylinderinder, CQ2-Z
Mi Item #07483548
MFR #CDQ2D25-25DCMZ-M9BSDPC

Mfr description
CDQ2D25-25DCMZ-M9BSDPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    25 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Options
    Nylon Tarpaulin Rod Boot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)