Motion
CDQ2D32-100DCMZ-W-M9BSDPC

SMC CORP OF AMERICA
CDQ2D32-100DCMZ-W-M9BSDPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07483549
MFR #CDQ2D32-100DCMZ-W-M9BSDPC
Price$224.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D32-100DCMZ-W-M9BSDPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07483549
MFR #CDQ2D32-100DCMZ-W-M9BSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.57/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Bracket 1
    Auto Switch Mounting Groove
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Auto Switch Mounting Groove
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2D32-100DCMZ-W-M9BSDPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought