Motion
CDU16-10D-M9BSDPC

SMC CORP OF AMERICA
CDU16-10D-M9BSDPC

Compact Cylinder, Bore Size 16 mm, Stroke 10 mm
Mi Item #07483641
MFR #CDU16-10D-M9BSDPC
Price$179.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-10D-M9BSDPC

Compact Cylinder, Bore Size 16 mm, Stroke 10 mm
Mi Item #07483641
MFR #CDU16-10D-M9BSDPC

Mfr description
CDU16-10D-M9BSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.62/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)