Motion
D22430
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11.6 mm OD, 58.5 mm Length, 1.6 mm Wire Size, 4.4400 N/mm Spring Rate
MI ITEM #07483683
MFR #D22430
List Price$4.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11.6 mm OD, 58.5 mm Length, 1.6 mm Wire Size, 4.4400 N/mm Spring Rate
MI ITEM #07483683
MFR #D22430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.64/each for your price

Overview

Mfr description
D22430 SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    11.6 mm
  • Free Length
    58.5 mm
  • Wire Size
    1.6 mm
  • Spring Rate
    4.4400 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22430
  • Weight
    0.2224 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text