Motion
CDUJB12-5D-M9PSAPCS

SMC CORP OF AMERICA
CDUJB12-5D-M9PSAPCS

Cyl, Free Mount, Dbl Acting
Mi Item #07483758
MFR #CDUJB12-5D-M9PSAPCS
Price$103.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB12-5D-M9PSAPCS

Cyl, Free Mount, Dbl Acting
Mi Item #07483758
MFR #CDUJB12-5D-M9PSAPCS

Mfr description
CDUJB12-5D-M9PSAPCS CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.69/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    5 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CUJ
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)