Specifications
Dimensions
- Actual Thread Size2 – 11-1/2 NPTF
- Body Size2 in
Details
- ApplicationHydraulic
- Body MaterialSteel
- Burst Pressure18855 psi
- Coupling ComponentPlug
- Coupling Connection TypeScrew-to-Connect
- Description Keyword2 in NPTF, 2 – 11-1/2 Female Thread
- Flow Rate264.17 gpm
- Hose Connection TypeFemale NPTF
- Industry/ApplicationConstruction, Industrial, Oil & Gas, Marine
- Seal MaterialBuna-N
- Spillage1.55550 fl oz (US)
- Thread Hose I.D. Tube O.D.2 in
- Valve TypePoppet Valve
- Working Pressure5075 psi
- Working Pressure Range5001 to 6000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)