Motion
L0235-625
Aluminum Complex, Usp White Mineral Oil Composition, 1.5 NLGI Grade, Water Resistant
Mi Item #07483913
MFR #L0235-625
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Usp White Mineral Oil Composition, 1.5 NLGI Grade, Water Resistant
Mi Item #07483913
MFR #L0235-625

Mfr description
P0235-625 LUBRIPLATE PERMA REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.55/each

Specifications

Dimensions

  • NLGI Grade
    1.5

Details

  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Usp White Mineral Oil
  • Dropping Point
    520 °F
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    388 °F
  • Min Operating Temperature
    10 °F
  • Oil Type
    USP White Mineral
  • Series
    PURE TAC LIGHT
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)