1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VM230-02-32GA
Mechanical Valve with 3 Ports
MI ITEM #
07484145
MFR #
VM230-02-32GA
List Price
$25.00
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA VM230-02-32GA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VM230-02-32GA
Mechanical Valve with 3 Ports
MI ITEM #
07484145
MFR #
VM230-02-32GA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$25.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
VM230-02-32G-A
Fluid: air
Operating pressure: 0 to 1.0MPa
Fluid temperature: -5° to 60°C (no freezing)
Port size: 1/4
Specifications
Country of Origin
JP
Number Of Ports
3
Weight
142 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data