Motion
6005-2ZNR

SKF
6005-2ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #07484153
MFR #6005-2ZNR
Price$45.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005-2ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #07484153
MFR #6005-2ZNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.18 lbs, 0.0816 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6005 2ZNR BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6005-2ZNR is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    6005-2ZNR
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316570573893

Overview

Mfr description
6005 2ZNR BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought