Motion
120 S CONN LINK (426371)

PEER CHAIN
120 S CONN LINK (426371)

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #07484169
MFR #120 S CONN LINK (426371)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 S CONN LINK (426371)

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #07484169
MFR #120 S CONN LINK (426371)

Mfr description
120 S CONN LINK (426371)
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Weight
    0.29 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    30240
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)