Motion
CV3BN63-100-2D

SMC CORP OF AMERICA
CV3BN63-100-2D

CV3BN63-100-2D
MI ITEM #07484294
MFR #CV3BN63-100-2D
Price$296.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CV3BN63-100-2D

CV3BN63-100-2D
MI ITEM #07484294
MFR #CV3BN63-100-2D

Mfr description
CV3BN63-100-2D CYL, W/VALVE ASSY
  • Double acting, valve mounted
  • Applicable bores (mm): 40, 50 , 63, 80, 100
  • 8 mounting styles
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.64/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Non-Lube
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Valve Mounted
  • Cylinder Suffix
    2D
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Both Sides, Cushion, Non-Lube, Without Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CV3
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Valve Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)