Motion
VS-065
2.579 Nominal shaft dia NBR (Buna) V-Ring
Mi Item #07484295
MFR #VS-065
Price$5.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.579 Nominal shaft dia NBR (Buna) V-Ring
Mi Item #07484295
MFR #VS-065

Mfr description
49430610 2.579 NOMINAL SHAFT DIA NBR
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.29/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    3.071 in
  • Shaft Diameter
    2.579 in
  • Weight
    8.4 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VS
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)