Motion
2605 1500/1 WR 56C 1.438

HUB CITY INC
2605 1500/1 WR 56C 1.438

Right Angle Worm Gear Speed Reducer - Double Reduction, 1500:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07484633
MFR #2605 1500/1 WR 56C 1.438
Your Price$4,294.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
2605 1500/1 WR 56C 1.438

Right Angle Worm Gear Speed Reducer - Double Reduction, 1500:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07484633
MFR #2605 1500/1 WR 56C 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,294.54/each(List $5,153.45)

Overview

Mfr description
GEARBOX 1500:1 56C 2605 0230-24535
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Viton® Seals

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Double
  • Ratio
    1500:1
  • Max Input Horsepower
    0.129 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand or Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    1.17 rpm
  • Maximum Output Torque
    2485 in-lbs @ 1.17 output rpm
  • Housing Material
    Cast Iron
  • Service Factor
    1.0
  • Series
    2600
  • Manufacturer Reducer Size
    2605
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=1500/1|FS=56C|OD=5
  • Manufacturer Catalog Number
    0230-24535
  • Manufacturer Upc Number
    662961012630
  • UPC_NO
    662961012630
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text