Motion
D601
1500 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
MI ITEM #07484946
MFR #D601
Your Price$130.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
MI ITEM #07484946
MFR #D601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.55/each(List $150.14)

Overview

Mfr description
D601 MTR 1/50HP1550RPM115V60H CCW ROT

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/50 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    3.3
  • Enclosure Type
    TEAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text